Automatic Label Dispenser for Up To 4inW x 9inL Labels

  • Mfr # 244248

  • Zoro # G011863516


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Material
Steel, Plastic
Color
Black
Width
10-5/8 in
Overall Height
9-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244248
Zoro #
G011863516
UPC #
707022491389
Country of Origin
Taiwan, Province of China

Dimensions

Width
10-5/8 in
Overall Height
9-1/16 in

Details

Item
Label Dispenser
Material
Steel, Plastic
Color
Black

Description

Equipped with label counter, photo sensor, and liner re-winder. Automatically advances, peels, and releases labels from liner. 10in per second speed. Need an Automatic Label Dispenser to eliminate hand-peeling in the shipping process? The Global Industrial™ Automatic Label Dispenser accepts up to 4in wide x 9in long labels, and is ideal for pressure-sensitive labels. Plug it in, load it up, and easily identify packages, whether theyftre rolling down a conveyor or being passed down the line. Perfect for mail rooms, shipment rooms, and postal system facilities. It operates at a high-speed, automatically advancing, peeling, and releasing labels from the liner with ease. Accepts butt-cut and die-cut labels. Fits label OD. max. 9in. Accepts 1in and 3in core labels and widths from 3/4in to 4in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.