Zoro Homepage

Axial Air Mover, 1/2 HP, 1550 CFM

  • Mfr # 641765

  • Zoro # G111937445


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Height
21-3/4 in
Material
Plastic
Assembled
Yes
Max. Depth
12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641765
Zoro #
G111937445
UPC #
707022425575
Country of Origin
China

Dimensions

Height
21-3/4 in
Max. Depth
12-1/2 in
Width
12-1/2 in

Details

Color
Blue
Material
Plastic
Assembled
Yes

Description

Engineered to provide a fast response at a low power draw, the Global IndustrialTM 0.5 HP Axial Fanfts main purpose is to speed up water evaporation time for all construction and water restoration related projects to effectively cut down drying time. This robust dryer is made using roto-molded housing for quiet operation that doesnftt impede on communication throughout any surrounding worksite location. The industrial axial fan pushes air using a 1/2 HP motor and includes 2-speed variations to offer efficient levels of drying for floors, walls and ceilings. Floor dryer allows 3 height adjustment positions for optimum drying. 360° rotation rack/stand and 25ftL power cord included. ETL, cETL approved. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.