Zoro Homepage

Axle Bracket Kit With One 1/2 Dia x 36L Axle

  • Mfr # 390206

  • Zoro # G908642859


product price: $24.45
/ea

Key Features

Overall Width
36 in
Decking Material
Steel
Color
Gray
Net Weight
10
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390206
Zoro #
G908642859
UPC #
707022079334
Country of Origin
Malaysia

Dimensions

Overall Width
36 in

Details

Decking Material
Steel
Color
Gray
Net Weight
10
Assembled/Unassembled
Assembled

Description

Sturdy steel construction. Includes one pair of adjustable 24D beams with 3 welded V shaped axle brackets that are adjustable on 1-1/2 centers and one 36L x 1/2 diameter axle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.