Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Axle Brackets, 2000 lbs per, 4PK

  • Mfr # 653CP8

  • Zoro # G408642861


product price: $102.99
/pk 4, $25.75/ea
Free Shipping & Returns

Key Features

Overall Height
9.75 in
Decking Material
Steel
Color
Gray
Length
4 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653CP8
Zoro #
G408642861
UPC #
707022012515
Country of Origin
China

Dimensions

Overall Height
9.75 in
Length
4 in

Details

Decking Material
Steel
Color
Gray
Item
Bracket
Assembled/Unassembled
Assembled

Description

Includes four pairs of brackets. Steel construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.