Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back and End Stops For Workbench Top, 48inW x 30inD x 3inH, Black

  • Mfr # 254714BK

  • Zoro # G411936735


product price: $39.15
/ea

Key Features

Color
Black
Depth
30 in
Material
Steel
Width
48 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254714BK
Zoro #
G411936735
UPC #
707022350464
Country of Origin
China

Dimensions

Depth
30 in
Width
48 in
Height
3 in

Details

Color
Black
Material
Steel

Description

Extends 3in above the top of the bench to prevent items from falling off. Steel with powder coat finish. Mounting holes for easy work bench installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.