
Back Panel 36 X 73
Mfr # 254281
Zoro # G211937611
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
254281
Zoro #
G211937611
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
73 in
Overall Width
36 in
Details
Material
Steel
Color
Gray
Item
Back Panel
Assembled/Unassembled
Assembled
Description
Back Panel 36 X 73 - 254281. Punched on 1in center for attaching to uprights. Two pieces. Back Panel Enclose back of unit or between two back to back units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.