
Back Panel 36 X 85
Mfr # 254282
Zoro # G011937644
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
254282
Zoro #
G011937644
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
85 in
Overall Width
36 in
Details
Material
Steel
Color
Gray
Item
Back Panel
Assembled/Unassembled
Assembled
Description
Back Panel 36 X 85 - 254282. Punched on 1in center for attaching to uprights. Two pieces. Back Panel Enclose back of unit or between two back to back units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.