
Back Panel 48 X 97
Mfr # 254289
Zoro # G011937590
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
254289
Zoro #
G011937590
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
97 in
Overall Width
48 in
Details
Material
Steel
Color
Gray
Item
Back Panel
Assembled/Unassembled
Assembled
Description
Back Panel 48 X 97 - 254289. Punched on 1in centers for attaching to uprights, use these to enclose the back of a unit or between two back to back units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.