Zoro Homepage

Barricade Security Gate With Sign, 23-1/2 to 240L

  • Mfr # 652923

  • Zoro # G908663083


product price: $748.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Type
With Casters
Height
64 in
Color
Yellow
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652923
Zoro #
G908663083
UPC #
707022010948
Country of Origin
China

Dimensions

Height
64 in

Details

Type
With Casters
Color
Yellow
Material
Steel

Description

Quickly and easily block access to dangerous or restricted areas with this folding security gate that weighs a generous 154 lbs. All steel construction with powder coat finish. Gate expands to 20'L x 52-1/2H and folds to a compact 23-1/2L x 24W x 64H. Includes warning sign that reads: Stop for your safety. This aisle has been temporarily closed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.