Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Base & Cover Raceway, 6959BP Series, 30 in W

  • Mfr # 695921BP

  • Zoro # G008613001


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Type
Base & Cover
Series
6959BP
Overall Depth (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695921BP
Zoro #
G008613001
UPC #
707022482240
Country of Origin
Mexico

Dimensions

Width
30 in
Overall Depth (In.)
3

Details

Item
Raceway
Type
Base & Cover
Series
6959BP

Description

Provide electrical power at the foot of your workspace with the Interion Modular Partition Raceway Power Kit with Data for Baseline Raceway. The panel's sleek and modern appearance instantly updates you interior and organizes power cords underneath workspaces. Compatible with modular base partitions only. Hardware included. Includes electrical harness with power and communication outlets and is compatible with Interion Modular Partition Base Panels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.