Zoro Homepage

Battery Operated Polyester Strapping Tool For 1/2in Strap Width

  • Mfr # 412657

  • Zoro # G411938449


product price: $4,367.99
/ea
Free Shipping & Returns

Key Features

Length
15-1/2 in
Width
11 in
Color
Black
Height
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412657
Zoro #
G411938449
UPC #
707022488297
Country of Origin
Taiwan, Province of China

Dimensions

Length
15-1/2 in
Width
11 in
Height
7-1/2 in

Details

Item
Battery Operated Strapping Tool
Color
Black

Description

Digital touch panel easily controls tension and sealing. Brushless technology reduces maintenance and increases reliability. Features heavy-duty, ergonomic housing design. Quickly and efficiently secure shipments with the Global Industrial™ Battery Operated Polyester Strapping Tool. This device allows you to create tension, cut, and seal straps with ease around packaged goods and materials. Equipped with environmentally friendly Li-ion batteries this strapping tool can be recharged up to 1,000 times, while the strap width adjustments are easy and can be done on-the-spot allowing users to adapt to different package dimensions.

Restrictions

This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, OH, PR, VI, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.