Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 660 Lb. Cap.

  • Mfr # 989062

  • Zoro # G408826124


product price:  $2,976.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Height
37-3/8 in
Length
40 in
Width
20-1/2 in
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
989062
Zoro #
G408826124
UPC #
707022458573
Country of Origin
China

Dimensions

Height
37-3/8 in
Length
40 in
Width
20-1/2 in

Details

Material
Steel
Color
Blue

Description

Reduce undesirable lifting and workplace injuries with the Global Industrial, Battery Powered Mobile Scissor Lift Table. Its durable steel construction and attractive blue powder coat finish ensure long-lasting use, while push-button operation and polyurethane casters provide easy maneuverability and surface protection. Designed to provide functionality whether loaded or empty; workers can easily move and position loads to a convenient working height when stocking shelves or loading goods, making it ideal for any commercial or industrial application. Powered by 12V 80Ah Lead acid battery. cUL certified onboard charger. Overall measurements: 40 L x 20-1/2 W.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.