Zoro Homepage

Battery Powered Portable AC Coil Cleaner

  • Mfr # 604147

  • Zoro # G511970332


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604147
Zoro #
G511970332
UPC #
707022496476
Country of Origin
China

Details

Item
Coil Cleaner System
Color
Blue
Material
Plastic

Description

Battery powered car charger and wall charger included and portable. 100 PSI to safely clean HVAC coils. 4 Gallon Tank Capacity. The Global Industrial™ Battery Powered Portable AC Coil Cleaner is a convenient AC coil cleaning system you can take on-the-go to clear out dirt and debris inside A/C condenser and evaporator coils in both commercial and residential HVAC systems. Simply fill up the required tanks, slip on the shoulder strap and carry it wherever you need. Perfect for outdoor spaces where power and water are not available to help clean out AC units. The included self-locking spray gun is made to disperse in two different spray modes: cylindrical and fan-shaped. This compact AC coil cleaning system isnftt just made for cleaning condenser coils and evaporator coils it also doubles as a portable pressure washer for general cleaning. Universal telescopic tube allows spraying into out-of-reach areas. Adjustable knob easily changes detergent/cleaning solution dilution ratio. Includes standard spray gun, connector, telescoping extension wand, and 10ft wall charging cable. Up to 30 minutes runtime. 4.5 gallon water tank, .9 gallon solution tank.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.