Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beard Net, Polypropylene, White, 19"

  • Mfr # 708194

  • Zoro # G708620767


product price: $9.29
/ea

Key Features

Color
White
Material
Polypropylene
Size
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708194
Zoro #
G708620767
UPC #
707022348683
Country of Origin
China

Dimensions

Size
19"

Details

Item
Beard Net
Color
White
Material
Polypropylene

Description

These beard covers are designed to contain and prevent beard hair contamination for applications such as medical, pharmaceutical, manufacturing, and more. The single-ply, spunbond polypropylene construction is both durable and disposable for lasting reliability and maintenance ease. Latex free. Color finish is White. Size is 19. Package quantities are 100/Bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.