Zoro Homepage

Bench-In-A-Box Standard Workbench, ESD Laminate Top, 72Wx30D, Beige

  • Mfr # B2334702

  • Zoro # G508640972


product price: $2,589.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Tan
Assembled/Unassembled
Unassembled
Shelving Style
Standard Workbench
Height
30 - 36 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2334702
Zoro #
G508640972
UPC #
852512008049
Country of Origin
United States

Dimensions

Height
30 - 36 in
Width
72 in
Depth
30 in

Details

Color
Tan
Assembled/Unassembled
Unassembled
Item
Bench In A Box
Shelving Style
Standard Workbench
Surface Material (Top Material)
Steel

Description

Global Industrial Bench-in-a-Box kits include a complete workbench system shipped in a single box, taking the guess work out of configuring the bench you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.