Zoro Homepage

Big & Tall Bonded Leather Executive Chair

  • Mfr # 694738

  • Zoro # G308624318


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Style
Big and Tall Chair
Color
Black
Height
49-1/2 in
Width
29-1/2 in
Depth
28-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694738
Zoro #
G308624318
UPC #
707022311847
Country of Origin
China

Dimensions

Height
49-1/2 in
Width
29-1/2 in
Depth
28-3/4 in

Details

Style
Big and Tall Chair
Color
Black
Item
Executive Chair

Description

Soft bonded leather upholstery
  • Fixed Armrests
  • Pneumatic seat height adjustment
  • Adjustable headrest
  • Built-in lumbar support
  • Waterfall edge seat
  • Pillow top neck padding
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.