Zoro Homepage

Big & Tall Chair, Mesh Back, Fabric Upholstery

  • Mfr # 277514

  • Zoro # G508624316


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Style
Big and Tall Chair
Color
Black
Base
5-Star Base
Frame Material
Aluminum
Seat Width
21-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277514
Zoro #
G508624316
UPC #
707022121606
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
21-5/8 in
Back Height
27-1/8 in
Seat Height
18-1/2 - 21-1/4 in
Seat Depth
19-5/8 in
Cushion Thickness
3-1/2 in
Back Width
22-3/4 in

Details

Style
Big and Tall Chair
Color
Black
Item
Big & Tall Chair
Base
5-Star Base
Frame Material
Aluminum
Series
Interion
Weight Capacity
450 lbs
Seat Material
Fabric
Tilt Type
Center Tilt / Synchro Tilt
Seat Color Family
Black
Number of Seats
1
Back Type
High Back
Arm Type
Adjustable
Frame Color Family
Black
Casters
Yes
Assembly Required
Yes

Description

  • Mesh back, fabric upholstered seatErgonomic adjustment control
  • Stable 5 blade baseAdjustable armrests
  • Waterfall edge seat improves leg circulation
  • Built-in lumbar support
  • 3-1/2 thick comfort cushioned seat
  • Dual wheel swivel casters
  • Easy assembly
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.