
Bin Cabinet, 38 in W, 72 in H, 24 D
Mfr # 603401YL
Zoro # G608623820
product price: $2,326.99
/ea
Item requires special delivery charges. A $520.00 per item surcharge will be applied.
Key Features
Overall Width
38 in
Overall Depth
24
Overall Height
72 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603401YL
Zoro #
G608623820
UPC #
707022330374
Country of Origin
China
Dimensions
Overall Width
38 in
Overall Depth
24
Overall Height
72 in
Details
Color
Gray
Item
Bin Cabinet
Material
Steel
Description
These storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Assembled cabinets are not returnable.Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.