
Bin Cabinet, 38 in W, 72 in H, 24 D
Mfr # 662134YL
Zoro # G408623853
product price: $1,942.99
/eaKey Features
Overall Width
38 in
Overall Depth
24
Overall Height
72 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
662134YL
Zoro #
G408623853
UPC #
707022332552
Country of Origin
China
Dimensions
Overall Width
38 in
Overall Depth
24
Overall Height
72 in
Details
Color
Gray
Item
Bin Cabinet
Material
Steel
Description
These pre-assembled storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Assembled cabinets are not returnable.Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.