Zoro Homepage

Bin Cabinet, 38 in W, 72 in H, 24 D

  • Mfr # 662149YL

  • Zoro # G708623867


product price: $1,462.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Width
38 in
Overall Depth
24
Overall Height
72 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662149YL
Zoro #
G708623867
UPC #
707022332583
Country of Origin
China

Dimensions

Overall Width
38 in
Overall Depth
24
Overall Height
72 in

Details

Color
Gray
Item
Bin Cabinet
Material
Steel

Description

These ready-to-assemble storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4 deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.