Bin Cabinet Flush Door - 185 Blue Bins, 16 Ga. All-Welded Cabinet 60x24x84

  • Mfr # B1961795

  • Zoro # G222794371


product price:  $3,264.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
24 in
Overall Height
84 in
Color
Gray
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1961795
Zoro #
G222794371
UPC #
714334035392
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
84 in

Details

Color
Gray
Number of Shelves
2
Assembled/Unassembled
Assembled
Material
Steel
Cabinet Shelf Capacity
500 lbs

Description

Bin Cabinet Flush Door with 185 Blue Bins, 16 Ga. All-Welded Cabinet 60"W x 24"D x 84"H, GrayUltra capacity cabinets provide maximum secure storage of parts, tools and supplies. Welded louvered panels inside cabinet and doors allow you to adjust bins to meet your storage needs. Gray powder coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.