
Bin Cabinet W/ Shelving, 38 in W, 72 in H, 24 in D
Mfr # 662153
Zoro # G711936756
product price: $1,243.99
/eaKey Features
Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
662153
Zoro #
G711936756
UPC #
707022020862
Country of Origin
China
Dimensions
Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Details
Color
Gray
Item
Bin Cabinet W/ Shelving
Material
Steel
Description
These ready-to-assemble storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4in deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Interior Shelves measure : 37.5in x 18in x 2.125in and Door Shelves measure : 18.25in x 3.5in x 1in. Premium, break-resistant polypropylene bins with hopper openings easily attach and detach from louvered insets. Product shown is representative. Please see chart below for specifics of this model.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.