
Bin Cabinet W/ Shelving in Doors, 38 in W, 72 in H, 24 in D
Mfr # 662142B
Zoro # G311936774
product price: $1,173.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Color
Gray
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
662142B
Zoro #
G311936774
UPC #
-
Country of Origin
China
Dimensions
Overall Width
38 in
Overall Depth
24 in
Overall Height
72 in
Details
Color
Gray
Item
Bin Cabinet W/ Shelving in Doors
Material
Steel
Description
Storage Cabinet With Louver In Doors And Interior 38 x 24 x 72 Assembled . These pre-assembled storage cabinets have a heavy 16 gauge steel construction for secure, dust-free storage. Cabinets have leveling feet, withstand 250°F and have a gray powder coat finish. Reinforced 4in deep box style doors swing a full 270° on heavy-duty hinges and close with locking handles and a cut resistant padlock hasp. Interior and doors with louvered panels, no shelf and bins. Assembled cabinets are not returnable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.