Zoro Homepage

Black Outdoor Ashtray, 5 Gallon

  • Mfr # 245133BK

  • Zoro # G808619814


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Height
39 in
Type
Free Standing
Specific Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245133BK
Zoro #
G808619814
UPC #
707022018548
Country of Origin
China

Dimensions

Height
39 in

Details

Color
Black
Type
Free Standing
Specific Container Material
Plastic

Description

Outdoor Ashtray - Black 5 Gallon, Holds Over 14,000 Butts. Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray. The flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broad neck design with stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39H x 15 diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.