Zoro Homepage

Blow Molded Resin Folding Chair, Gray

  • Mfr # B449364

  • Zoro # G908621083


product price: $94.59
/ea
Sold in multiples of 4 for $378.36
Free Shipping & Returns

Key Features

Seat Depth
21-1/2
Seat Width
18-3/4
Seat Height
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B449364
Zoro #
G908621083
UPC #
707022365789
Country of Origin
China

Dimensions

Seat Depth
21-1/2
Seat Width
18-3/4
Seat Height
32

Description

These high-quality blow-molded resin plastic folding chairs feature a contoured seat and back for comfort. Lightweight for easy handling, they are stain resistant and perfect for easy setup and tear down, indoors or outdoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.