Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue, 13-5/16 in, Polyethylene, 120

  • Mfr # 246707

  • Zoro # G108619750


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
13-5/16 in
Height
25 in
Color
Blue
Cabinet Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246707
Zoro #
G108619750
UPC #
707022407410
Country of Origin
China

Dimensions

Width
13-5/16 in
Height
25 in
Depth
34 in

Details

Voltage
120
Color
Blue
Cabinet Material
Polyethylene

Description

Clearing out moisture is a must for preserving good air conditioning and preventing the formation of wet patches from forming on ceilings and wall surfaces. The Global Industrial Crawl Space Commercial Dehumidifier is built to extract moisture for basements, crawl spaces and similar areas in office buildings, warehouses, and more. Electronic display screen and key pad interface is easy-to-use and includes a timer functionality, which allows the unit to run for a set number of hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.