
Blue, 21-3/8 in, Polyethylene, 120
Mfr # 246690
Zoro # G808613287
product price: $2,450.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
21-3/8 in
Height
31-7/8 in
Color
Blue
Cabinet Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246690
Zoro #
G808613287
UPC #
707022340106
Country of Origin
China
Dimensions
Width
21-3/8 in
Height
31-7/8 in
Depth
21-3/8 in
Details
Voltage
120
Color
Blue
Cabinet Material
Polyethylene
Description
Dehumidifiers accommodate fire and flood damage restoration and heavy duty dehumidifying applications. Low grain model refrigerant system rapidly eliminates moisture, reducing drying times and increasing operation efficiency for carpets, drywall, and more. Humidity setting allows ergonomic operation and comfort control for user convenience. Purge feature drains condensate tank minimizing required maintenance and capable of 16' vertical lift. Streamlined profile with integrated handles allow unit stacking, maximizing vertical storage while reducing footprint. 12 semi-pneumatic rubber wheels provide ergonomic unit mobility and transport. Includes 25'L power cord with integrated cord wrap and 27'L drain hose with quick connect.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.