Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue, 22-7/16 in, Polyethylene, 120

  • Mfr # 246704

  • Zoro # G808613263


product price: $2,749.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
120
Width
22-7/16 in
Height
37-13/16 in
Color
Blue
Depth
20-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246704
Zoro #
G808613263
UPC #
707022352826
Country of Origin
China

Dimensions

Width
22-7/16 in
Height
37-13/16 in
Depth
20-13/16 in

Details

Voltage
120
Color
Blue
Cabinet Material
Polyethylene

Description

This 250 pint dehumidifier is designed to remove up to 2500 square feet of air moisture in heavy duty environments including commercial, industrial, and more. The low grain model refrigerant system rapidly eliminates moisture and reduces dry times for carpets, drywall, and more. Purge feature drains condensate to minimize required maintenance for user convenience. Pump allows for 10' vertical lift to drain. 12 semi-pneumatic rubber wheels allow ergonomic unit mobility and transport. The streamlined design with integrated handles allows the dehumidifier to be stacked, maximizing vertical storage and reducing the unit footprint. Includes 10'L power cord with integrated cord wrap and 27'L drain hose with quick connect. Features timer, rear 8 diameter air outlet for ventilation, and electronic controls for operation ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.