Bollard Post Sleeve, 4 D x 52 H, Yellow With Red Tape, HDPE

  • Mfr # 708406YR

  • Zoro # G808826007


product price:  $53.95
/ea

Key Features

Material
Polyethylene
Color
Yellow
Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708406YR
Zoro #
G808826007
UPC #
707022403245
Country of Origin
China

Dimensions

Height
52 in

Details

Item
Smooth Bollard Sleeve
Material
Polyethylene
Color
Yellow

Description

Bollard Post Sleeves Easily Slide Over Existing NPT Pipes To Help Eliminate Maintenance. Bollard post sleeves resist fading, rusting and cracking to ensure long life. These post sleeves are made with high density polyethylene to provide effective use outdoors. Smooth surface exterior measures 64H and can be trimmed for an exact fit. Constructed from 1/8 thick high density polyethylene. Includes Two 1W red strips for enhanced visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.