
Bolted Teardrop Pallet Rack Add-On, 48"W x 42"D x 96"H, 6590 lbs Shelf Cap
Mfr # 412367
Zoro # G022787399
product price:Â $434.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412367
Zoro #
G022787399
UPC #
707022515382
Country of Origin
Viet Nam
Description
Improve storage in your warehouse, retail store, or manufacturing facility with the Global Industrial Bolted Pallet Rack Add-On. The bolted teardrop upright frames come partially assembled for easy customer set-up, allowing for more flexible configuration and making it easier than ever to adapt to new storage environments. Designed to endure the most demanding of industrial conditions, this kit features heavy-duty 13-gauge steel uprights and high-strength 16-gauge steel beams. These uprights allow for height adjustments at 2" increments, while the beams have a 1-5/8"H step beam design to accommodate cross bars and decking. With the use of 3-button studs on the connector plate ends and a self-engaging spring-loaded safety clip, these beams securely connect to the upright frames. All uprights are equipped with 8.8 grade Tensile Strength Bolts, with limited threads, to prevent over-tightening. The standard, pre-punched footplates allow for easy anchoring and a recessed channel in the column's shape keeps the bolts and nuts safely away from products and people. If a component is damaged on the upright frame, repairs are only necessary on that element, making this a very economical product. This patent pending design allows for the uprights to be shipped knocked-down (KD), optimizing freight costs and storage space during transportation and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.