Bolted Teardrop Pallet Rack Add-On 96"W x 42"D x 120"H, 7160 lbs Shelf Cap

  • Mfr # 796593NA

  • Zoro # G822790353


product price:  $644.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Pallet Rack Accessory Item
Add-on
Overall Width
96 in
Overall Depth
42 in
Overall Height
120 in
Load Capacity
33000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
796593NA
Zoro #
G822790353
UPC #
707022515535
Country of Origin
Viet Nam

Dimensions

Overall Width
96 in
Overall Depth
42 in
Overall Height
120 in

Details

Pallet Rack Accessory Item
Add-on
Load Capacity
33000 lbs
Color
Orange
Material
Steel
Capacity per Shelf
7160 lbs

Description

Improve storage in your warehouse, retail store, or manufacturing facility with the Global Industrial Bolted Pallet Rack Add-On. The bolted teardrop upright frames come partially assembled for easy customer set-up, allowing for more flexible configuration and making it easier than ever to adapt to new storage environments. Designed to endure the most demanding of industrial conditions, this kit features heavy-duty 13-gauge steel uprights and high-strength 16-gauge steel beams. These uprights allow for height adjustments at 2" increments, while the beams have a 1-5/8"H step beam design to accommodate cross bars and decking. With the use of 3-button studs on the connector plate ends and a self-engaging spring-loaded safety clip, these beams securely connect to the upright frames. All uprights are equipped with 8.8 grade Tensile Strength Bolts, with limited threads, to prevent over-tightening. The standard, pre-punched footplates allow for easy anchoring and a recessed channel in the column's shape keeps the bolts and nuts safely away from products and people. If a component is damaged on the upright frame, repairs are only necessary on that element, making this a very economical product. This patent pending design allows for the uprights to be shipped knocked-down (KD), optimizing freight costs and storage space during transportation and storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.