Bolted Teardrop Pallet Rack Starter, 96"W x 42"D x 120"H, 5030 lbs Shelf Cap

  • Mfr # 796592NA

  • Zoro # G222791981


product price:  $876.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796592NA
Zoro #
G222791981
UPC #
707022514897
Country of Origin
Viet Nam

Description

Improve storage in your warehouse, retail store, or manufacturing facility with the Global Industrial Bolted Pallet Rack Starter. The teardrop upright frames come partially assembled for easy customer set-up while the uprights allow for more flexible configuration, making it easy to modify and adapt to new storage environments. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Heavy-duty 13-gauge steel uprights, with a teardrop design, allow height adjustments at 2" increments for easy beam adjustment. High-strength 16-gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. Uprights are equipped with 800 MPa Tensile Strength Bolts, with limited threads, to prevent over-tightening. All nuts feature serrated flanges to ensure they stay securely fastened with no extra maintenance. The standard, pre-punched footplates allow for easy anchoring and a recessed channel in the column's shape keeps the bolts and nuts safely away from products and people. If a component is damaged on the upright frame, repairs are only necessary on that element, making this a very economical product. This patent pending design allows for the uprights to be shipped knocked-down (KD), optimizing freight costs and storage space during transportation and storage. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco, and Speed Rack. Easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.