Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Bolted Teardrop Pallet Rack Starter, 96"W x 48"D x 120"H, 7160 lbs Shelf Cap
- Mfr # 412347
- Zoro # G422790913
product price:Â
$
653.99
/ea
Free Shipping & Returns
Key Features
Pallet Rack Style
Starter
Overall Height
120 in
Number of Shelves
2 Levels
Color
Orange
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412347
- Zoro #
- G422790913
- UPC #
- 707022514767
- Country of Origin
- Viet Nam
- Pallet Rack Style
- Starter
- Capacity per Shelf
- 7160 lbs
- Number of Shelves
- 2 Levels
- Color
- Orange
- Material
- Steel
- Load Capacity
- 33000 lbs
Dimensions
- Overall Height
- 120 in
- Overall Width
- 96 in
- Overall Depth
- 48 in
Description
Improve storage in your warehouse, retail store, or manufacturing facility with the Global Industrial Bolted Pallet Rack Starter. The bolted teardrop upright frames come partially assembled for easy customer set-up, allowing for more flexible configuration and making it easier than ever to adapt to new storage environments. Designed to endure the most demanding of industrial conditions, this kit features heavy-duty 13-gauge steel uprights and high-strength 16-gauge steel beams. These uprights allow for height adjustments at 2" increments, while the beams have a 1-5/8"H step beam design to accommodate cross bars and decking. With the use of 3-button studs on the connector plate ends and a self-engaging spring-loaded safety clip, these beams securely connect to the upright frames. All uprights are equipped with 8.8 grade Tensile Strength Bolts, with limited threads, to prevent over-tightening. The standard, pre-punched footplates allow for easy anchoring and a recessed channel in the column's shape keeps the bolts and nuts safely away from products and people. If a component is damaged on the upright frame, repairs are only necessary on that element, making this a very economical product. This patent pending design allows for the uprights to be shipped knocked-down (KD), optimizing freight costs and storage space during transportation and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.