Boltless Extra Heavy Duty Shelving 48W x 24D x 60H, 4 Shelves, No Deck

  • Mfr # 790CP1

  • Zoro # G908611213


product price:  $84.25
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24
Overall Height
60 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
790CP1
Zoro #
G908611213
UPC #
707022078580
Country of Origin
Malaysia

Dimensions

Overall Width
48 in
Overall Depth
24
Overall Height
60 in

Details

Color
Gray
Assembled/Unassembled
Unassembled
Shelving Frame Material
Steel
Shelving Style
Double Rivet
Shelving Type
Starter Unit
Includes
Double-Rivet Supports For All Shelves

Description

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. Levels adjust at 1-1/2 increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4 x 1-1/2. Durable gray baked enamel. Fast Assembly -- Reconfigures without Tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.