Boltless Luggage Garment Combo Rack, 48inW x 48inD x 84inH

  • Mfr # 796548

  • Zoro # G311937016


product price:  $444.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Height (In.)
84 in
Depth (In.)
48 in
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796548
Zoro #
G311937016
UPC #
-
Country of Origin
Multiple

Dimensions

Height (In.)
84 in
Depth (In.)
48 in
Width (In.)
48 in

Details

Material
Steel
Color
Gray
Assembly
Unassembled

Description

Boltless Luggage Garment Combo Rack - 48inW x 48inD x 84inH - 796548. Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4in x 1-1/2in. Durable gray baked enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.