Boltless Luggage Garment Double Rack, 96inW x 24inD x 84inH

  • Mfr # 796546

  • Zoro # G311936958


product price:  $469.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Gray
Height (In.)
84 in
Assembly
Unassembled
Width (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796546
Zoro #
G311936958
UPC #
707022031004
Country of Origin
Multiple

Dimensions

Height (In.)
84 in
Width (In.)
96 in
Depth (In.)
24 in

Details

Material
Steel
Color
Gray
Assembly
Unassembled

Description

Boltless Luggage Garment Double Rack - 96inW x 24inD x 84inH - 796546. Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4in x 1-1/2in. Durable gray baked enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.