
Boltless Luggage Garment Single Rack, 48inW x 24inD x 84inH
Mfr # 796545
Zoro # G611937020
product price:Â $226.99
/eaKey Features
Material
Steel
Color
Gray
Depth (In.)
24 in
Width (In.)
48 in
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
796545
Zoro #
G611937020
UPC #
707022030991
Country of Origin
Multiple
Dimensions
Depth (In.)
24 in
Width (In.)
48 in
Height (In.)
84 in
Details
Material
Steel
Color
Gray
Assembly
Unassembled
Description
Boltless Luggage Garment Single Rack - 48inW x 24inD x 84inH - 796545. Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4in x 1-1/2in. Durable gray baked enamel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.