Boltless Luggage Garment Triple Rack, 144inW x 24inD x 84inH

  • Mfr # 796547

  • Zoro # G711936947


product price:  $719.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Width (In.)
144 in
Height (In.)
84 in
Depth (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796547
Zoro #
G711936947
UPC #
707022031011
Country of Origin
Multiple

Dimensions

Width (In.)
144 in
Height (In.)
84 in
Depth (In.)
24 in

Details

Material
Steel
Color
Gray
Assembly
Unassembled

Description

Boltless Luggage Garment Triple Rack - 144inW x 24inD x 84inH - 796547. Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports and wire decking. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4in x 1-1/2in. Durable gray baked enamel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.