Zoro Homepage

Boltless Shelf, 48 in W, 12 D, Gray

  • Mfr # B2297488

  • Zoro # G108590851


product price: $66.79
/ea

Key Features

Overall Depth
12
Overall Width
48 in
Color
Gray
Wire Decking Style
Additional Level
Material
Wood Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297488
Zoro #
G108590851
UPC #
707022390835
Country of Origin
United States

Dimensions

Overall Depth
12
Overall Width
48 in

Details

Item
Boltless Shelf
Color
Gray
Wire Decking Style
Additional Level
Material
Wood Deck

Description

Boltless shelf allows easy access to stored items from all sides. Particleboard wood decking is supported by durable steel beams that adjust at 1-1/2 increments. Baked enamel finish. Includes 2 cross shelf beams and 2 side support beams for rigidity. Includes 5/8 thick particleboard wood deck. Rivet beams allow easy, tool free shelf installation. Double rivet beams offer extra strength for greater capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.