Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 60 in W, 24 D, Gray

  • Mfr # B2297848

  • Zoro # G608591365


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Color
Gray
Wire Decking Style
Additional Level
Material
Melamine Laminated Particle Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297848
Zoro #
G608591365
UPC #
707022384698
Country of Origin
United States

Dimensions

Overall Depth
24
Overall Width
60 in

Details

Color
Gray
Wire Decking Style
Additional Level
Material
Melamine Laminated Particle Board
Item
Boltless Shelf

Description

Made of sturdy 1/2 thick particleboard with a rugged white laminate surface. It's easy to maintain and rugged and provides a neat appearance. Includes horizontal beams for all four sides of decking. This 60W decking with 1200 lb. capacity also includes 1 center deck support. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.