Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boltless Shelf, 72 in W, 36 D, Gray

  • Mfr # B2297599

  • Zoro # G908590655


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Width
72 in
Color
Gray
Wire Decking Style
Additional Level
Material
Wood Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297599
Zoro #
G908590655
UPC #
707022383653
Country of Origin
United States

Dimensions

Overall Depth
36
Overall Width
72 in

Details

Color
Gray
Wire Decking Style
Additional Level
Material
Wood Deck
Item
Boltless Shelf

Description

This additional level includes 4 horizontal beams that support wood decking on all sides. Boltless design snaps together securely without tools or hardware. Decking is made of rugged 5/8 thick particleboard. Levels adjust at 1-1/2 increments without disassembly. Scratch resistant enamel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.