Boltless Shelf Truck, Steel, 36 in L, 18 in W, 65 in H

  • Mfr # 585413

  • Zoro # G511865263


product price:  $314.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
65 in
Overall Length
36 in
Overall Width
18 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
585413
Zoro #
G511865263
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
65 in
Overall Length
36 in
Overall Width
18 in

Details

Material
Steel
Color
Gray
Item
Boltless Shelf Truck
Assembled/Unassembled
Unassembled

Description

Easy access to items from all sides. Super strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4in x 1-1/2in x 14-gauge uprights. Rugged 5/8in thick particle board shelves are supported by steel beams that inquick adjustin on 1-1/2in increments. Strong 14-gauge angle iron dolly base. Durable baked enamel finish. 1200 lb. capacity and roll smoothly on 2 swivel, 2 rigid casters. Easy assembly & easily Adjustable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products