Shop GLOBAL INDUSTRIAL
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Boltless Shelf Truck, Steel, 60 in L, 24 in W, 68 in H
- Mfr # 330429
- Zoro # G511864471
product price:Â
$
562.99
/ea
Key Features
Overall Height
68 in
Overall Length
60 in
Overall Width
24 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330429
- Zoro #
- G511864471
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 68 in
- Overall Length
- 60 in
- Overall Width
- 24 in
Details
- Material
- Steel
- Color
- Gray
- Item
- Boltless Shelf Truck
- Assembled/Unassembled
- Unassembled
Description
Easy access to items from all sides. Super strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4in x 1-1/2in x 14-gauge uprights. Attractive, bright, easy to clean melamine laminated 1/2in thick particle board shelves are supported by steel beams that inquick adjustin on 1-1/2in increments. Strong 14-gauge angle iron dolly base. Durable baked enamel finish. 1200 lb. capacity and roll smoothly on 2 swivel, 2 rigid casters. Easy assembly & easily adjustable. Note: Comes with 30inW x 24inD melamine laminated decking. Requires two pieces for each full-width level.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.