Boltless Shelf Truck w/4 Shelves and Pneumatic Casters, 36"Lx24"W x68"H, Gray
- Mfr # 330418
- Zoro # G922789202
product price:Â
$
516.99
/ea
Key Features
Overall Height
68 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330418
- Zoro #
- G922789202
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 68 in
- Overall Length
- 36 in
- Overall Width
- 24 in
Details
- Material
- Steel
- Number of Shelves
- 4
- Wire Shelving Type
- Boltless Shelf Truck
- Assembled/Unassembled
- Unassembled
- Wire Shelving Material
- Laminate
- Color
- Gray
- Load Capacity
- 1200 lbs
Description
Easy access to items from all sides. Super strong roll formed steel framing with positive interlocking beam and post connection. 2-1/4" x 1-1/2" x 14-gauge uprights. Attractive, bright, easy to clean melamine laminated 1/2" thick particle board shelves are supported by steel beams that "quick adjust" on 1-1/2" increments. Strong 14-gauge angle iron dolly base. Durable baked enamel finish. 1200 lb. capacity and roll smoothly on 2 swivel, 2 rigid casters. Easy assembly & easily adjustable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.