Zoro Homepage

Bonded Leather Conference Chair, Black

  • Mfr # 695503-AM

  • Zoro # G308624288


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Seat Width
24.5
Seat Depth
26.5
Back Height
35-38.6
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695503-AM
Zoro #
G308624288
UPC #
707022437448
Country of Origin
China

Dimensions

Seat Width
24.5
Seat Depth
26.5
Back Height
35-38.6

Details

Seat Color
Black
Assembled
No

Description

Conference chair with ribbed upholstery is made with a bonded leather seat and aluminum base. Built-in lumbar helps promote good posture and lower back support. Dual paddle control allows you to raise the seat up and down as well as control the tilt backwards and forwards. Knee tilt adjustment allows the person's feet to stay flat on the floor when the chair is tilted backward, thus reducing pressure on your thighs. Coat hanger bar can be found on the back of the chair and padded armrests offer extra comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.