Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonded Leather Executive Office Chair With Arms, Black

  • Mfr # 277423-AM

  • Zoro # G608620010


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Capacity
250 lbs
Max Seat Height
24-1/2 in
Seat Material
Bonded Leather
Base
5-Star Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
277423-AM
Zoro #
G608620010
UPC #
707022437431
Country of Origin
China

Dimensions

Max Seat Height
24-1/2 in
Min Back Height
26-1/2 in
Min Seat Height
20 in
Back Width
21-1/2 in
Cushion Thickness
4 in
Seat Height
20 - 24-1/2 in
Seat Depth
22 in
Back Height
26-1/2 in
Max Back Height
26-1/2 in
Seat Width
21-1/2 in

Details

Color
Black
Item
Executive Chair
Capacity
250 lbs
Seat Material
Bonded Leather
Base
5-Star Base
Antimicrobial
Yes
Tilt Type
Center Tilt / Synchro Tilt
Back Type
High Back
Seat Color Family
Black
Frame Color Family
Silver
Arm Type
Fixed
Casters
Yes
Assembly Required
Yes
Series
Interion
Frame Material
Plastic
Number of Seats
1
Description
Executive Chair

Description

Upholstered seating surface and padded armrests are made of quality top grain leather. 4 thick contoured seat and 5 back padding incorporate lumbar support. Tilt lock, tilt tension and 20 to 24-1/2 pneumatic height adjustment personalize fit. 5 blade nylon carpet caster base. Seat measures 21-1/2W x 22D. Back measures 21-1/2W x 26-1/2H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.