Zoro Homepage

Bouffant Cap, Polypropylene, White, 21"

  • Mfr # 708192A

  • Zoro # G208620731


product price: $21.15
/ea

Key Features

Color
White
Material
Polypropylene
Size
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708192A
Zoro #
G208620731
UPC #
707022348638
Country of Origin
China

Dimensions

Size
21"

Details

Item
Bouffant Cap
Color
White
Material
Polypropylene

Description

These bouffant caps are designed to contain loose hair and prevent contamination for various environments including medical, pharmaceutical, manufacturing, and more. The polypropylene construction is both reliable and disposable for maintenance ease. The lightweight material is ideal for user comfort. Latex free. Color finish is White. Size is 21. Package quantities are 100/Bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.