Zoro Homepage

Bracket For Computer Accessories, 5inW, Black

  • Mfr # 493573

  • Zoro # G611937983


product price: $26.69
/ea

Key Features

Color
Black
Material
Steel
Height
4-1/2 in
Width
5 in
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493573
Zoro #
G611937983
UPC #
707022435093
Country of Origin
China

Dimensions

Height
4-1/2 in
Width
5 in

Details

Color
Black
Material
Steel
Assembly Required
Yes
Item
Bracket

Description

Select the computer accessories to attach to this bracket, then mount to the workbench upright at the position meets your need. Customize your workbench for best efficiency as it has a durable steel construction. The bracket has a 1-1/4in U-clamp channel width.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.