Cart, 30-1/4 in Overall L, 30-1/2 in Overall H, 20-1/2 in Overall W, Aluminum

  • Mfr # B1918437

  • Zoro # G108613574


product price:  $279.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
30-1/2 in
Overall Length
30-1/4 in
Overall Width
20-1/2 in
Material
Aluminum
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1918437
Zoro #
G108613574
UPC #
832133005061
Country of Origin
United States

Dimensions

Overall Height
30-1/2 in
Overall Length
30-1/4 in
Overall Width
20-1/2 in

Details

Material
Aluminum
Color
Gray
Item
Cart
Assembled
Yes

Description

Bulk items such as rice, potatoes or sugar can be a pain to move around the commercial kitchen without a good set of wheels. This 4 bushel bulk mover cart is made of aluminum, heavy duty all welded design. 1.5 diameter easy grip frame. NSF certified. This is for the cart only; tub & lid sold separately. Cart measures 30.25L x 20.5W x 30.5H and weighs 19 pounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.