Cabinet Base 30 D X 51-1/2 in H, 34-1/2 in W X Steel, Gray

  • Mfr # 237405

  • Zoro # G708610676


product price:  $1,026.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Type
Cabinet Base
Overall Width
34-1/2 in
Overall Depth
30
Overall Height
51-1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
237405
Zoro #
G708610676
UPC #
707022339223
Country of Origin
China

Dimensions

Overall Width
34-1/2 in
Overall Depth
30
Overall Height
51-1/2 in

Details

Type
Cabinet Base
Color
Gray
Material
Steel
Features
Cabinet, Compartment, Drawer, Shelf
Assembled/Unassembled
Unassembled

Description

These industrial quality shop desks provide secure storage and organization for shipping areas or workshops. The furniture grade steel construction is finished with an attractive, scratch resistant gray powder coating.
  • Steel ball bearing glides permit drawers to pull out smoothly and stop securely.
  • Features 13W x 17-3/4D x 5-1/2H locking drawers.
  • Sloped writing surface includes a pigeonhole organizer with two 10-3/4W and one 11-3/4W x 12D x 7-3/4H pockets to hold full size documents.
  • Closed base keeps out dust and debris for easy maintenance.
  • Measures 34-1/2W x 30D x 51-1/2H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.